PAN + TRAY RACK 24IND 14 TRAY 95 GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAN + TRAY RACK 24IND 14 TRAY 95 GY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMPAT24-4-14-95
  • Mfr. Model # PAT24-4-14-95
  • UNSPSC # 52152201
  • CATALOGUE PAGE # 1930
  • Shipping Weight 115.0 lbs

Product Details

Pan and tray cart. 1-1?4 in. x 1?8 in. angle iron construction. 2 in., 4 in. or 6 in. spacing between tray holders. Perforated and solid trays sold separately for pan and tray trucks. Gray powder coated finish is rust and acid resistant.

Technical Specs

  • Colour Gray
  • Item 14 Tray Pan & Tray Truck
  • Height 24"
  • Depth 24"
  • Material Steel
  • Width 33-1/2"
  • Number of Slots 14
  • Load Capacity 1,200 lbs.
  • Caster Type Polyurethane
  • Distance Between Shelves 4"
  • Pan Size 30" x 24"
  • Construction 1-1/4" Angle Iron, All Welded Construction
  • Shelf Capacity 80 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list