Skip Content
PAN,SS,12 IN DIA,3 1/2 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAN,SS,12 IN DIA,3 1/2 IN D

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R157
  • Mfr. Model # 13R157
  • UNSPSC # 41105003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Dia. 12"
  • Item Sieve Pan
  • Material of Construction Stainless Steel
  • Standards ASTM E 11
  • Overall Depth 3.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list