PAN QADRX TR-LBLAR SCRS 10-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAN QADRX TR-LBLAR SCRS 10-24X1/2

H.PAULIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC225-339
  • Mfr. Model # 225-339
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Tri-lobular screws form a clean, strong mating thread in untapped holes, leaving no metal residue. Ideal for use in applications where metal chips may cause electrical shorts. Also ideal for use in blind hole applications where metal residue might prevent proper sealing. Hardened zinc plated.

Technical Specs

  • Package Quantity 100
  • Size 10"-24
  • Length 1/2"
  • Item PAN QUADRX Tri-Lobular Screws
  • Material Hardened Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list