Skip Content
PAN PLASTIC CONDESATION DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAN PLASTIC CONDESATION DRAIN

DIVERSITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HAJ9
  • Mfr. Model # 3HAJ9
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Black
  • Item Drain Pan
  • For Use With -
  • Depth (In.) 2
  • Includes 3/4" PVC Fitting
  • Length (In.) 32
  • Material Plastic
  • Package Quantity 1
  • Type Condensate
  • Characteristics Rolled Edges, Ribibbed Bottoms, And Reinforced Corners
  • Width (In.) 52

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list