Skip Content
PAN LINER,PAPER,16-2/5 IN.W,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAN LINER,PAPER,16-2/5 IN.W,PK 1000

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J188
  • Mfr. Model # 15J188
  • UNSPSC # 14111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.55 lbs

Technical Specs

  • Material Parchment Paper
  • Temp. Range 0 to 500 Degrees F
  • Item Menu Tissue No Wax
  • Colour White
  • Width 16-2/5"
  • Length 24-2/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list