PAN HD PHLL TAPPNG SCR PLTD 8X1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAN HD PHLL TAPPNG SCR PLTD 8X1 1/4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC229-125
  • Mfr. Model # 229-125
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Pan phillips head, tapping screw, steel. Type A. Size 8, length 1-1/4 inches.

Technical Specs

  • Size 8
  • Package Quantity 100
  • Length 1-1/4"
  • Material Steel
  • Item Tapping Screw
  • Head Type Pan

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list