Skip Content
PAN HD PHLL STL MACH SCR 10-32X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAN HD PHLL STL MACH SCR 10-32X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC173-228
  • Mfr. Model # 173-228
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Pan phillips head machine screw. Size 10-32, length 2 inches.

Technical Specs

  • Package Quantity 100
  • Size 10-32
  • Item Screw
  • Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list