Skip Content
PAN FOR 34IN ROTABIN 15/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAN FOR 34IN ROTABIN 15/CASE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM15007-95
  • Mfr. Model # 15007-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2008
  • Shipping Weight 0.7 lbs

Product Details

RB34 plastic pan, gray. Pan lifts out, making it simple to restock. Rugged polypropylene. Each 34 inches dia. shelf holds 15 pans.

Technical Specs

  • For Use With 34" Rotabins
  • Item Pan
  • Colour Gray
  • Finish Gray Plastic
  • Height 4"
  • Compartment Width Front: 7-1/4", Back 1-1/8"
  • Compartment Depth 13-3/4"
  • Material Polypropylene
  • Compartment Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list