PALM ROUTER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PALM ROUTER KIT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSPR10E
  • Mfr. Model # PR10E
  • UNSPSC # 27112707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.69 lbs

Product Details

Fixed Base Palm Router, HP 1, Amps @ 120V 5.6, No Load RPM 35,000, Power Source 120, Cord 10 Ft 2 Conductor, On/Off Switch, Bearings Ball And Roller, Palm Grip Handle, Speed Type Constant, - Lock, Plunge Depth 1 3/16 In, Spindle Lock, Macro Height Adjustm

Technical Specs

  • Base Size (In.) 1-9/16
  • Features Plunge Depth 1-3/16 In, Spindle Lock, Macro Height Adjustment, Fine Depth Setting, Overload Protection, Soft, Start
  • HP 1
  • Includes 1/4" Collet, Fixed Base, Wrench
  • Item Fixed Base Palm Router
  • Overall Depth (In.) -
  • Tool Length (In.) 7-1/2
  • Overall Width (In.) -
  • Tool Weight (Lb.) 3.2
  • Bearings Ball And Roller
  • Cord 10 ft. 2-Cond.
  • Handle Palm Grip
  • No Load RPM 35,000
  • Speed Type Constant
  • Power Source 120
  • Standards -
  • Switch On/Off
  • Amps 5.6
  • Lock -
  • Corded/Cordless Corded
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list