Skip Content
Discontinued with Replacement
PALM COATED NTRL RBR WRINKLE FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PALM COATED NTRL RBR WRINKLE FINISH

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMS-TEX303S07
  • Mfr. Model # S-TEX303S07
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs
Suggested Replacement Product
GLOVE,KEVLAR/SS,GREEN/BLACK,S

Price: NA

Product Details

Showa(R) S-Tex 303. Hagane Coil(TM) fiber technology highest ANSI Cut Level 5, Kevlar(R) and stainless steel liner. Natural rubber palm coating. Breathable open back design. Yellow with black dip. Small.

Technical Specs

  • Gauge 10
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards ANSI/ISEA
  • Palm Material Natural Rubber
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams Greater Than 3,500
  • ANSI Abrasion Cycles Greater Than 3,000
  • ANSI Puncture Newtons Greater Than 100
  • Cut Resistant Yes
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry
  • Colour Yellow/Black
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Cut Clute
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list