Skip Content
PALM COATED NTRL RBR WRINKLE FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PALM COATED NTRL RBR WRINKLE FINISH

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMS-TEX300S07
  • Mfr. Model # S-TEX300S07
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Showa(R) S-Tex 300. Hagane Coil(TM) fiber technology. Superb cut and puncture resistance, ANSI Cut Level 4, safety stainless steel core liner. Natural rubber palm coating. Breathable open back design. Small.

Technical Specs

  • Application Mechanical and Automotive, Recycling, Construction, Bottling, Machine Assembly, Glass Handling, Compartment Assembly, Sheet Metal Handling
  • Item Cut Resistant Gloves
  • Gauge 10
  • Cuff Knit
  • Standards ANSI/ISEA 105-2005
  • Palm Material Natural Rubber
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • ANSI Cut Grams Greater Than 1,500
  • ANSI Abrasion Cycles Greater Than 3,000
  • ANSI Puncture Newtons Greater Than 100
  • Finger Style Full
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Colour Yellow/Black
  • Glove Size Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Cut Clute
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list