Skip Content
PALLET WRAP 75 GAUGE 6000FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET WRAP 75 GAUGE 6000FT/RL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNOATT12075
  • Mfr. Model # ATT12075
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2109
  • Shipping Weight 38.82 lbs

Product Details

Machine Pallet Wrap

Technical Specs

  • Colour Clear
  • Width 20"
  • Gauge 75 ga Equivalent
  • Length 6000 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list