PALLET WIRE GALVANIZED 40IN X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PALLET WIRE GALVANIZED 40IN X 48IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWMP4048
  • Mfr. Model # WMP4048
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Silver
  • Length 48"
  • Item Galvanized Welded Wire Pallet
  • Height 4"
  • Width 40"
  • Static Load Capacity 4,000 lbs.
  • Dynamic Load Capacity 2,500 lbs.
  • Pallet Class Block
  • Pallet Type Stackable
  • Pallet Entry 4-Way
  • Rackable Capacity 2,500 lbs.
  • Pallet Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list