Skip Content
PALLET TRUCK,W/HAND BRAKE,CAP 5500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK,W/HAND BRAKE,CAP 5500

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U123
  • Mfr. Model # 12U123
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 180.0 lbs

Technical Specs

  • Features Hand Brake
  • Colour Red
  • Finish Powder Coated
  • Item Pallet Jack
  • Bearings Sealed Ball
  • Handle Steel
  • Construction Steel
  • Load Capacity 5,500 lbs.
  • Overall Height 48"
  • Overall Length 63-1/2"
  • Overall Width 27"
  • Wheel Material Polyurethane
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Roller Material Polyurethane
  • Fork Height Lowered 3"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 27"
  • Width Between Forks 14-1/2"
  • Main Wheel Size 7
  • Roller Dia. 2-7/8"
  • Pallet Jack Style Standard
  • Grease Fittings 2 Internal and 9 Bushings
  • Wheel Base 49"
  • Steering Arc 205 Degrees
  • Key Pallet Jack Feature General Purpose
  • Pallet Jack Operation Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list