Skip Content
PALLET TRUCK PLATFORM AGM 27X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK PLATFORM AGM 27X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2748-45RPAGM
  • Mfr. Model # EPT2748-45RPAGM
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1136.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Finish Painted
  • Item Fully Powered Electric Pallet Truck
  • Handle Ergonomic
  • Overall Height 51"
  • Overall Length 80-3/4"
  • Load Capacity 4,500 lbs.
  • Overall Width 30"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Fork Length 48"
  • Fork Width 6-7/8"
  • Fork Height Lowered 3-1/4"
  • Fork Height Raised 7-4/5"
  • Width Across Forks 27"
  • Width Between Forks 13-1/4"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list