Skip Content
PALLET TRUCK PLATFORM AGM 20X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK PLATFORM AGM 20X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2048-45RPAGM
  • Mfr. Model # EPT2048-45RPAGM
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 896.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Fully Powered Electric Pallet Truck
  • Finish Painted
  • Handle Ergonomic
  • Load Capacity 4,500 lbs.
  • Overall Length 80-3/4"
  • Overall Height 51"
  • Overall Width 30"
  • Voltage 24
  • Wheel Material Poly-on-Steel
  • Fork Width 6-7/8"
  • Fork Length 48"
  • Fork Height Raised 7-4/5"
  • Fork Height Lowered 3-1/4"
  • Width Across Forks 20"
  • Width Between Forks 6-1/4"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Main Wheel Size 10" x 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list