Skip Content
PALLET TRUCK PLATFORM (4)6V 20X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK PLATFORM (4)6V 20X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEPT2048-45RP
  • Mfr. Model # EPT2048-45RP
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 896.0 lbs

Technical Specs

  • Finish Painted
  • Item Fully Powered Electric Pallet Truck
  • Colour Black/Yellow
  • Material Steel
  • Load Capacity 4,500 lbs.
  • Handle Ergonomic
  • Overall Height 51"
  • Voltage 24
  • Overall Length 80-3/4"
  • Overall Width 30"
  • Wheel Material Poly-on-Steel
  • Rollers 4
  • Fork Height Lowered 3-1/4"
  • Fork Width 6-7/8"
  • Fork Height Raised 7-4/5"
  • Load Center 24"
  • Fork Length 48"
  • Width Across Forks 20"
  • Lifting Height Max. 7-4/5"
  • Width Between Forks 6-1/4"
  • Lifting Height Min. 3-2/5"
  • Roller Dia. Load: 2-3/4", Stabilizing: 1-1/2"
  • Pivot 52"
  • Main Wheel Size 10" x 3-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List