Discontinued with Replacement
PALLET TRUCK LOW PROFILE 5500LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PALLET TRUCK LOW PROFILE 5500LB CAP

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES272765
  • Mfr. Model # 272765
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.0 lbs
Suggested Replacement Product
QUICK LIFT TRUCK

Your Price: NA

Technical Specs

  • Colour Blue/Gray
  • Finish Powder Coated
  • Item Pallet Jack
  • Bearings Ball
  • Handle Rubber Coated
  • Load Capacity 5500 lb.
  • Overall Height 46-1/2"
  • Overall Length 63"
  • Overall Width 27"
  • Wheel Material Polyurethane
  • Fork Length 48"
  • Roller Material Polyurethane
  • Load Center 24"
  • Fork Width 6"
  • Fork Height Lowered 2-1/4"
  • Fork Height Raised 6-1/4"
  • Width Across Forks 27"
  • Width Between Forks 15"
  • Lifting Height Min. 2-1/4"
  • Roller Dia. 2"
  • Pivot 200 Degrees
  • Lifting Height Max. 6-1/4"
  • Main Wheel Size 6"
  • Pallet Jack Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list