Skip Content
PALLET TRUCK,FOOT AND HAND ACTUATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK,FOOT AND HAND ACTUATED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24L323
  • Mfr. Model # 24L323
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 167.0 lbs

Technical Specs

  • Colour Black and Red
  • Finish Powder Coated
  • Construction 11 Gauge Steel
  • Item Pallet Truck
  • Handle Steel
  • Load Capacity 5,500 lbs.
  • Overall Height 48"
  • Overall Length 67"
  • Overall Width 27"
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Wheel Material Mold-On Polyurethane
  • Fork Height Lowered 3"
  • Fork Height Raised 7-1/2"
  • Width Across Forks 27"
  • Width Between Forks 14-1/2"
  • Lifting Height Max. 7-1/2"
  • Lifting Height Min. 3"
  • Roller Dia. 2-7/8"
  • Pivot 180 Degrees
  • Main Wheel Size 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List