Skip Content
PALLET TRUCK,BOX GUARD,LOAD CAP 550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK,BOX GUARD,LOAD CAP 550

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24L324
  • Mfr. Model # 24L324
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 188.0 lbs

Technical Specs

  • Colour Black and Red
  • Finish Powder Coated
  • Item Pallet Truck
  • Construction 11 Gauge Steel
  • Handle Steel
  • Overall Height 48"
  • Overall Length 63-1/2"
  • Load Capacity 5,500 lbs.
  • Overall Width 27"
  • Wheel Material Mold-On Polyurethane
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Width Across Forks 27"
  • Fork Height Lowered 3"
  • Lifting Height Min. 3"
  • Fork Height Raised 7-1/2"
  • Width Between Forks 14-1/2"
  • Lifting Height Max. 7-1/2"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Pivot 200 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List