Skip Content
PALLET TRUCK 5500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PALLET TRUCK 5500LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YX97
  • Mfr. Model # 4YX97
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 204.0 lbs

Product Details

Hand actuated control lever for selecting RAISE, NEUTRAL and LOWER positions. 4YX96 has cast aluminum hub with polyurethane coating. 4YX97 has steel hub with polyurethane coating.

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Item Steel Hub Pallet Truck
  • Bearings Sealed Ball
  • Handle Heavy-Duty Cushion Grip
  • Construction Steel
  • Load Capacity 5500 lbs.
  • Overall Length 63"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Overall Height 48-1/4"
  • Fork Length 48"
  • Fork Width 7"
  • Fork Height Lowered 3"
  • Width Between Forks 14-3/8"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 27"
  • Main Wheel Size 7"
  • Roller Dia. 2-29/32"
  • Grease Fittings 12 External
  • Pallet Jack Style Standard
  • Features Steel Hub
  • Includes Polyurethane Wheels and Rollers
  • Overall Width 27"
  • Wheel Base 49-1/2"
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature General Purpose
  • Steering Arc 210 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list