PALLET TRUCK 5500LB 4 DIRECTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET TRUCK 5500LB 4 DIRECTIONAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NP21
  • Mfr. Model # 5NP21
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 203.0 lbs

Product Details

Pallet Truck, 5,500 lbs, 4 directional. Hand actuated control lever for selecting RAISE, NEUTRAL and LOWER positions.Has innovative 4-directional capability, designed to allow the pallet to be moved in a direction perpendicular to the fork.

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Features 4 Directional
  • Item 4 - Directional Pallet Jack
  • Bearings Sealed Ball
  • Construction Steel
  • Handle Heavy-Duty Cushion Grip
  • Load Capacity 5500 lbs.
  • Wheel Material Polyurethane
  • Overall Height 48-1/4"
  • Fork Width 7"
  • Roller Material Polyurethane
  • Fork Length 48"
  • Fork Height Lowered 3"
  • Fork Height Raised 7-3/4"
  • Width Between Forks 14-3/8"
  • Width Across Forks 27"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Pallet Jack Style Standard
  • Grease Fittings 10 External
  • Includes Polyurethane Wheels and Rollers
  • Overall Width 27"
  • Overall Length 63"
  • Wheel Base 49-1/2"
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature 4 Directional
  • Steering Arc 210 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list