!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PALLET TRUCK 500KG MINI 15X31IN

PALLET TRUCK 500KG MINI 15X31IN

WESTWARD

PALLET TRUCK 500KG MINI 15X31IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PALLET TRUCK 500KG MINI 15X31IN

PALLET TRUCK 500KG MINI 15X31IN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWPT1531M
  • Mfr. Model # PT1531M
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hand actuated control lever for selecting RAISE, NEUTRAL and LOWER positions. 4YX96 has cast aluminum hub with polyurethane coating. 4YX97 has steel hub with polyurethane coating.

Technical Specs

  • Item Mini Pallet Truck
  • Width Across Forks 15 in
  • Fork Width 4 in
  • Load Capacity 1,100 lbs.
  • Fork Length 31 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list