Skip Content
PALLET TRUCK,4500 LB CAP,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK,4500 LB CAP,SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZE62
  • Mfr. Model # 2ZE62
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour Silver
  • Features Corrosin Resistance
  • Finish Natural
  • Item Pallet Jack
  • Bearings Sealed Ball
  • Construction Stainless Steel
  • Load Capacity 4,400 lbs.
  • Handle Stainless Steel
  • Overall Height 48"
  • Overall Length 62"
  • Wheel Material Nylon
  • Overall Width 27"
  • Roller Material Nylon
  • Fork Width 6-5/16"
  • Fork Length 48"
  • Fork Height Raised 7-3/4"
  • Fork Height Lowered 3"
  • Width Across Forks 27"
  • Width Between Forks 14-3/8"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Grease Fittings 12 Internal
  • Pallet Jack Style Standard
  • Wheel Base 49"
  • Key Pallet Jack Feature Corrosion Resistant
  • Pallet Jack Operation Manual
  • Steering Arc 210 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list