Skip Content
PALLET TRUCK,4 WAY,LOAD CAP 5000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK,4 WAY,LOAD CAP 5000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24L322
  • Mfr. Model # 24L322
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 125.0 lbs

Technical Specs

  • Colour Black and Red
  • Finish Powder Coated
  • Item Pallet Truck
  • Construction 8 Gauge Steel
  • Load Capacity 5,000 lbs.
  • Handle Steel
  • Overall Length 63-1/2"
  • Overall Width 27"
  • Overall Height 48"
  • Wheel Material Mold-On Polyurethane
  • Fork Length 48"
  • Fork Height Lowered 2"
  • Fork Width 7"
  • Fork Height Raised 6-1/4"
  • Width Between Forks 13"
  • Width Across Forks 27"
  • Main Wheel Size 7"
  • Roller Dia. 2"
  • Wheel Base 48-1/2"
  • Pallet Jack Style Low Profile
  • Steering Arc 180 Degrees
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list