Skip Content
PALLET TRUCK 27X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK 27X48 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUR3
  • Mfr. Model # 2TUR3
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 185.0 lbs

Technical Specs

  • Colour Silver
  • Features Galvanized
  • Finish Galvanized
  • Bearings Ball
  • Item Pallet Jack
  • Construction Steel
  • Handle Steel
  • Load Capacity 5,500 lbs.
  • Overall Height 48"
  • Overall Length 62"
  • Wheel Material Nylon
  • Overall Width 27"
  • Roller Material Nylon
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Fork Height Lowered 2-15/16"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 27"
  • Width Between Forks 14-3/8"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Grease Fittings 16 Internal
  • Pallet Jack Style Standard
  • Wheel Base 49"
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature Corrosion Resistant
  • Steering Arc 210 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list