Skip Content
PALLET TRUCK 2500KG S/STEEL 27X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET TRUCK 2500KG S/STEEL 27X48IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPT2748SS
  • Mfr. Model # PT2748SS
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.37 lbs

Product Details

Ideally suited for food processing, pharmaceutical warehousing, cleanrooms and other applications requiring wash down.

Technical Specs

  • Colour Silver
  • Fork Length 48"
  • Load Capacity 5,500 lbs.
  • Item Stainless Steel Pallet Truck
  • Fork Width 6-5/16"
  • Fork Height Lowered 3-3/8"
  • Fork Height Raised 7-1/2"
  • Width Across Forks 27"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list