Skip Content
Discontinued with Replacement
PALLET TRUCK 2500KG GALV 27X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PALLET TRUCK 2500KG GALV 27X48IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPT2748G
  • Mfr. Model # PT2748G
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.347 lbs
Suggested Replacement Product
PALLET TRUCK 27X48 IN

Price: NA

Product Details

Galvanized finish. Suited for applications where corrosion may be an issue.

Technical Specs

  • Colour Silver
  • Item Galvanized Pallet Truck
  • Load Capacity 5,500 lbs.
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Fork Height Lowered 3-3/8"
  • Width Across Forks 27"
  • Fork Height Raised 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list