Skip Content
PALLET TRUCK 2500KG BACKRST 27X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PALLET TRUCK 2500KG BACKRST 27X48IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPT2748BR
  • Mfr. Model # PT2748BR
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Product Details

Hand actuated control lever for selecting RAISE, NEUTRAL and LOWER positions.

Technical Specs

  • Item Pallet Truck with Load Back-Rest
  • Load Capacity 5,500 lbs.
  • Colour Red
  • Fork Height Raised 11"
  • Fork Length 48"
  • Fork Width 7"
  • Width Across Forks 27"
  • Fork Height Lowered 2-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list