PALLET TRUCK 21-27IN ADJUST FORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET TRUCK 21-27IN ADJUST FORK

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES272744
  • Mfr. Model # 272744
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2093
  • Shipping Weight 39.5 lbs

Product Details

One truck to do the work of two. Adjustable fork width can be set anywhere from 21 in. to 27 in..

Technical Specs

  • Colour Gray
  • Item Adjustable Pallet Truck
  • Load Capacity 5,500 lbs.
  • Fork Width 6"
  • Fork Height Lowered 3"
  • Overall Length 63"
  • Fork Length 48"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 21" - 27"
  • Finish Powder Coated
  • Includes Adjusting Wrench
  • Wheel Base 49"
  • Bearings Roller
  • Construction Steel
  • Overall Height 48"
  • Overall Width 27"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Width Between Forks 9" - 15"
  • Main Wheel Size 8"
  • Key Pallet Jack Feature Adjustable Forks
  • Pallet Jack Operation Manual
  • Pallet Jack Style Standard
  • Steering Arc 180 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list