PALLET TRUCK 2000KG LT-WGT 27X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PALLET TRUCK 2000KG LT-WGT 27X48IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPT2748E
  • Mfr. Model # PT2748E
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Product Details

Hand actuated control lever for selecting RAISE, NEUTRAL and LOWER positions. 4YX96 has cast aluminum hub with polyurethane coating. 4YX97 has steel hub with polyurethane coating.

Technical Specs

  • Colour Red
  • Item Lightweight Economy Pallet Truck
  • Load Capacity 4,400 lbs.
  • Fork Length 48"
  • Fork Width 6-1/4"
  • Fork Height Lowered 2-15/16"
  • Width Across Forks 27"
  • Fork Height Raised 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list