PALLET TRUCK 2000KG 27X48 W/BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PALLET TRUCK 2000KG 27X48 W/BRAKE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPT2748B
  • Mfr. Model # PT2748B
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Product Details

Hand actuated control lever for selecting RAISE, NEUTRAL and LOWER positions.

Technical Specs

  • Load Capacity 4,400 lbs.
  • Item Pallet Truck with Brake
  • Colour Red
  • Fork Width 6-1/4"
  • Fork Length 48"
  • Fork Height Lowered 3-5/16"
  • Fork Height Raised 7-1/2"
  • Width Across Forks 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list