!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PALLET TRUCK 1500KG LOW-PRF 27X48IN

PALLET TRUCK 1500KG LOW-PRF 27X48IN

WESTWARD

PALLET TRUCK 1500KG LOW-PRF 27X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PALLET TRUCK 1500KG LOW-PRF 27X48IN

PALLET TRUCK 1500KG LOW-PRF 27X48IN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWPT2748LP
  • Mfr. Model # PT2748LP
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1102.3 lbs
Suggested Replacement Product
LOW PROFILE 4400 LB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,054.82 / EACH

EHC: EHC :

Product Details

Hand actuated control lever for selecting RAISE, NEUTRAL and LOWER positions. 4YX96 has cast aluminum hub with polyurethane coating. 4YX97 has steel hub with polyurethane coating.

Technical Specs

  • Item Low Profile Pallet Truck
  • Width Across Forks 27 in
  • Fork Width 5 7/8 in
  • Load Capacity 3,300 lbs.
  • Fork Length 48 in
  • Colour Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list