PALLET STEEL GALVANIZED 48 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET STEEL GALVANIZED 48 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPL4848
  • Mfr. Model # SPL4848
  • UNSPSC # 24112700
  • CATALOGUE PAGE # 2094
  • Shipping Weight 114.0 lbs

Product Details

Steel pallet with galvanized finish is heavy-duty, non reversible welded steel. Unit has a 2-way entry allowing fork truck access only. Galvanized finish is used for rust resistance.

Technical Specs

  • Colour Silver
  • Height 4-3/4"
  • Length 48"
  • Item Steel Pallet with Galvanized Finish
  • Static Load Capacity 8000 lbs.
  • Rackable Capacity 2200 lbs.
  • Width 48"
  • Dynamic Load Capacity 4000 lbs.
  • Pallet Entry 2-Way
  • Pallet Class Stringer
  • Pallet Type Stackable
  • Standards EA
  • Pallet Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list