Skip Content
PALLET STEEL GALVANIZED 36 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET STEEL GALVANIZED 36 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSPL3636
  • Mfr. Model # SPL3636
  • UNSPSC # 24112700
  • CATALOGUE PAGE # 2094
  • Shipping Weight 80.0 lbs

Product Details

Steel pallet with galvanized finish is heavy-duty, non reversible welded steel. Unit has a 4-way entry allowing for access for both fork and pallet trucks. Galvanized finish is used for rust resistance.

Technical Specs

  • Height 4-3/4"
  • Colour Silver
  • Length 36"
  • Width 36"
  • Rackable Capacity 2200 lbs.
  • Item Steel Pallet with Galvanized Finish
  • Static Load Capacity 8000 lbs.
  • Pallet Class Stringer
  • Pallet Entry 4-Way
  • Pallet Type Stackable
  • Dynamic Load Capacity 4000 lbs.
  • Standards EA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list