Skip Content
PALLET SPILL 4 DRUM SQUARE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET SPILL 4 DRUM SQUARE BLUE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28614
  • Mfr. Model # 28614
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2701
  • Shipping Weight 241.0 lbs

Product Details

Steel spill containment pallets. Durable and corrosion resistant, in blue power paint or glavanized steel finishes. 100% tested leak tight sump, fully compliant. Removable grating for easy cleaning. Meets EPA 40 CFR 264.175. Meets NFPA 1 the Uniform Fire Code 60.3.2.10. 4 drum square. Blue.

Technical Specs

  • Colour Blue
  • Height 13-1/16"
  • Includes Galvanized Grating
  • Item 4 Drum Square
  • Length 47-1/4"
  • Spill Capacity 77 gal.
  • Material Steel
  • Width 47-1/4"
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant
  • Drain Included No
  • Covered/Uncovered Uncovered
  • Modular / Nonmodular Nonmodular
  • Spill Containment Type Spill Containment Platforms
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 2,400 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list