Skip Content
PALLET SPILL 4 DRUM IN LINE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET SPILL 4 DRUM IN LINE YELLOW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28630
  • Mfr. Model # 28630
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2701
  • Shipping Weight 77.0 lbs

Product Details

Meets or exceeds: EPA 40 CFR 264.175. NFPA 1 the Uniform Fire Code(TM) 60.3.2.10. International Fire Code(R) 2704.2.3. Spill Prevention, Control and Countermeasures (SPCC) Compliant. NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).

Technical Specs

  • Height 9"
  • Includes Wide Forklift Pockets
  • Item 4 Drum In-line
  • Length 25"
  • Material Recycled Polyethylene
  • Spill Capacity 75 gal.
  • Width 97"
  • Number of Drums 4
  • Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Colour Yellow
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Covered/Uncovered Uncovered
  • Spill Containment Type Spill Containment Pallets
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 5,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list