Skip Content
PALLET SPILL 2 DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET SPILL 2 DRUM

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4062YE
  • Mfr. Model # 4062YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2700
  • Shipping Weight 238.0 lbs

Product Details

Two-drum hardcover and Spillpallet(TM) system, 220 liter sump capacity, 2,000 pounds load bearing capacity, 60 inch length, 37 inch width, 72 inch height, colour yellow.

Technical Specs

  • Colour Yellow
  • Height 72"
  • Includes Lockable Door
  • Item Rolltop Drum Spill Containment System
  • Material Polyethylene
  • Width 37"
  • Length 60"
  • Spill Capacity 66 gal.
  • Number of Drums 2
  • Load Capacity 2,000 lbs.
  • Standards EPA 40 CFR 264.175, SPCC, NPDES, UFC
  • Opening Type Rolltop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list