SPILL CONTROL PALLET, 2 DRUM, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL CONTROL PALLET, 2 DRUM, YELLOW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28622
  • Mfr. Model # 28622
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2701
  • Shipping Weight 48.0 lbs

Product Details

EcoPolyBlend(TM) Spill Control Pallet, 2 drum, 30% recycled polyethylene, Yellow.

Technical Specs

  • Height 18"
  • Includes Wide Forklift Pockets
  • Item 2 Drum
  • Length 25"
  • Spill Capacity 66 gal.
  • Material Recycled Polyethylene
  • Width 49"
  • Standards EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
  • Number of Drums 2
  • Colour Yellow
  • Modular / Nonmodular Nonmodular
  • Drain Included No
  • Covered/Uncovered Uncovered
  • Spill Containment Type Spill Containment Pallets
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 2,500 lbs.
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list