PALLET RETRACTABLE BLACK 48X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RETRACTABLE BLACK 48X25

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMBH4840252010
  • Mfr. Model # BH4840252010
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Colour Black
  • Item Bulk Container
  • Material HDPE Plastic
  • Load Capacity 2500 lbs.
  • Inside Width 36-1/4"
  • Inside Length 44"
  • Inside Height 26-1/2"
  • Outside Width 40"
  • Outside Length 48"
  • Outside Height 34"
  • Volume Capacity 24.38 cu. ft.
  • Folded Width 40"
  • Finish Hdpe and Structural Foam
  • Includes Steel Corner Hit Plates
  • Use Lid Number Mfr. No. Lid-th484002001000n
  • Folded Height 11-3/8"
  • Folded Length 48"
  • Fork Entry 4-Way Entry
  • Bulk Container Item Bulk Container

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list