Skip Content
PALLET RAMP1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET RAMP1000 LB

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28687
  • Mfr. Model # 28687
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Black
  • For Use With EcoPolyBlend(TM)Accumulation Centers 2 Drum and Larger
  • Height 6-1/4"
  • Item Accumulation Center Ramp
  • Material Polyethylene
  • Length 33"
  • Width 48"
  • Load Capacity 1,000 lbs.
  • Green Environmental Attribute 100% Total Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list