PALLET RACK WIRE DECKING,58 IN. W,Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RACK WIRE DECKING,58 IN. W,Z

NASHVILLE WIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYT3
  • Mfr. Model # 4AYT3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.2 lbs

Technical Specs

  • Colour Zinc
  • Depth 42"
  • For Use With Wireway Husky, Steel King and Interlake Pallet Racks
  • Item Pallet Rack Wire Decking
  • Load Capacity 2,800 lb.
  • Standards AWG
  • Width 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list