Skip Content
PALLET RACK WIRE DECKING,46 IN. W,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET RACK WIRE DECKING,46 IN. W,G

NASHVILLE WIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYP7
  • Mfr. Model # 4AYP7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.14 lbs

Technical Specs

  • Depth 36"
  • Colour Gray
  • Item Pallet Rack Wire Decking
  • For Use With Wireway Husky, Steel King and Interlake Pallet Racks
  • Width 46"
  • Load Capacity 3450 lb.
  • Standards AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list