Skip Content
PALLET RACK WIRE DECKING,42 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET RACK WIRE DECKING,42 IN. D

NASHVILLE WIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F909
  • Mfr. Model # 14F909
  • UNSPSC # 30191603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • Colour Pregalvanized
  • Depth 42"
  • For Use With Wireway Husky and Steel King Pallet Racks
  • Item Pallet Rack Wire Decking
  • Width 46"
  • Load Capacity 2,500 lbs.
  • Standards AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list