Skip Content
PALLET RACK WIRE DECKING,2950 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET RACK WIRE DECKING,2950 LB.

NASHVILLE WIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYR1
  • Mfr. Model # 4AYR1
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Gray
  • Depth 42"
  • For Use With Wireway Husky, Steel King and Interlake Pallet Racks
  • Width 46"
  • Item Pallet Rack Wire Decking
  • Standards AWG
  • Load Capacity 2950 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list