Skip Content
PALLET RACK STEPBEAM 4.15HX108W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET RACK STEPBEAM 4.15HX108W

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTERB415X108
  • Mfr. Model # ERB415X108
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2038
  • Shipping Weight 38.0 lbs

Technical Specs

  • Finish Enamel
  • For Use With ERF Series Beams
  • Colour Blue
  • Includes Beam Lock Pins
  • Material Steel
  • Item Stepbeam
  • Load Capacity 5000 lbs. (Per Pair)
  • Footplates No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list