PALLET RACK STEPBEAM 3.75HX96W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RACK STEPBEAM 3.75HX96W

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTERB375X96
  • Mfr. Model # ERB375X96
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2038
  • Shipping Weight 33.0 lbs

Technical Specs

  • Includes Beam Lock Pins
  • Colour Blue
  • For Use With ERF Series Beams
  • Finish Enamel
  • Material Steel
  • Item Stepbeam
  • Load Capacity 5000 lbs. (Per Pair)
  • Footplates No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list