Skip Content
PALLET RACK PROTECT 36-1/4X8-1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PALLET RACK PROTECT 36-1/4X8-1/16IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NP60
  • Mfr. Model # 22NP60
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Pallet Rack Protector
  • Material Steel/Rubber
  • Overall Height 36"
  • Mounting Floor
  • Wall Thickness 1/4"
  • Usable Opening Depth 3-5/8"
  • Base Width 8-1/16"
  • Overall Width 6"
  • Base Depth 6"
  • Usable Opening Width 4-1/2"
  • Pallet Rack and Door Track Guard Item Pallet Rack Guard with Bumper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list