PALLET RACK PROTECT 18-1/4X8-1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RACK PROTECT 18-1/4X8-1/16IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NP58
  • Mfr. Model # 22NP58
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Pallet Rack Protector
  • Material Steel/Rubber
  • Mounting Floor
  • Overall Height 18"
  • Overall Width 6"
  • Base Depth 6"
  • Wall Thickness 1/4"
  • Base Width 8-1/16"
  • Usable Opening Width 4-1/2"
  • Usable Opening Depth 3-5/8"
  • Pallet Rack and Door Track Guard Item Pallet Rack Guard with Bumper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list