PALLET RACK PROTECT 18-1/4X10-1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PALLET RACK PROTECT 18-1/4X10-1/16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NP62
  • Mfr. Model # 22NP62
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Material Steel/Rubber
  • Mounting Floor
  • Item Pallet Rack Protector
  • Overall Height 18"
  • Overall Width 8"
  • Wall Thickness 1/4"
  • Usable Opening Depth 3-5/8"
  • Base Width 10-1/16"
  • Usable Opening Width 6-1/2"
  • Base Depth 6"
  • Pallet Rack and Door Track Guard Item Pallet Rack Guard with Bumper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list